HAKKO FA-430-K1T1 Fume Extractor Kit, 167 cfm, 50 dB | CR3MXX

HAKKO FA-430-K1T1 Fume Extractor Kit, 167 cfm, 50 dB

Item: CR3MXX Model: FA-430-K1T1Cross Ref: 797UL9
In Stock

Get it by Wednesday, Jun 11

€1,535.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Extraction Hose Diameter2 1/5"
FeaturesAirflow Adjustmentfilter Replacement Notification Function Ensures Excellent Trapping Efficiency Can Be Maintained At All Timesfreestanding Ducts And Adjustable Air Volume To Suit Your Working Environmentquiet Operation And Powerful Suction
Filter Efficiency99.97%
Filter TypePre Filter, HEPA Filter
For Use With Mfr. Model Number999-245A1585A1586
Frequency60 Hz
Housing Depth13 1/2"
Housing Height14 2/5"
Housing Width13"
Includes Extraction ArmYes
Input Voltage120V AC
Max. Airflow167 CFM
Min. Air Flow145 CFM
Noise Level50 dBA
Power Consumption110 W
Sound Level50 dbA
StandardsESD SAFE, ROHS COMPLIANT
Weight17 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrequencyInput VoltageNoise LevelMax. AirflowFilter TypeHousing DepthHousing HeightHousing WidthPrice
HAKKO FA-430-K1T2 Fume Extractor Kit, 167 cfm, 50 dB, 999-245/A1585/A1586 | CR3MXY FA-430-K1T260 Hz120V AC50 dBA167 CFMPre Filter, HEPA Filter13 1/2"14 2/5"13"€1,277.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO FA-430-K1T1 Fume Extractor Kit, 167 cfm, 50 dB
€1,535.14 /unit