PASS AND SEYMOUR ASPD1542-M277 Paddle Switch, 120/277V, Single Pole, 4 Way | CH4ALC

PASS AND SEYMOUR ASPD1542-M277 Paddle Switch, 120/277V, Single Pole, 4 Way

Item: CH4ALC Model: ASPD1542-M277
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Connection TypeInternal Pressure Plates
Depth1 1/2"
Length1.77"
MaterialMagnesium
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Width1.77"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthConnection TypeNumber Of PolesNumber Of GangsNumber Of SwitchesVoltageColorPrice
PASS AND SEYMOUR ASPD2042G4 Paddle Switch, 20A, 120V, Single Pole, 4 Way | CH4AKF ASPD2042G41 18/25"Internal Pressure Plates111120V AC--
RFQ
PASS AND SEYMOUR ASPD-2042M4 Paddle Switch, 20A, 120V, Single Pole, 4 Way | CH4AKG ASPD-2042M41 18/25"Internal Pressure Plates111120V AC--
RFQ
PASS AND SEYMOUR ASPD-2042W4 Paddle Switch, 20A, 120V, Single Pole, 4 Way | CH4AKH ASPD-2042W41 18/25"Internal Pressure Plates111120V ACWhite-
RFQ
PASS AND SEYMOUR ASPD1542-W277 Paddle Switch, 120/277V, Single Pole, 4 Way | CH4ALB ASPD1542-W2771 1/2"Internal Pressure Plates111-White-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ASPD1542-M277 Paddle Switch, 120/277V, Single Pole, 4 Way