GUARDIAN EQUIPMENT G1950PCC Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Chrome Finish | CJ7EGN

GUARDIAN EQUIPMENT G1950PCC Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Chrome Finish

Item: CJ7EGN Model: G1950PCC
In Stock

Get it by Tuesday, Jun 10

€2,898.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Station
Bowl Dia.11 1/8"
Eyewash Valve Size1/2"
Flow Rate20 GPM
Head Dia.10"
Inlet Size1 1/4"
MaterialStainless Steel
Outlet Size1 1/4"
Spray Head2
TypeHand And Foot Control
Valve Size1"

Shipping Info:

Ship weight (kg) 19.8
Country of OriginUS

Product Variants

ProductModelBowl Dia.Head Dia.MaterialHandle LengthEyewash Bowl MaterialActivates ByBowl StyleEnvironmentPrice
GUARDIAN EQUIPMENT G1950P Drench Shower With Face/eyewash Plastic | AC2PGG 2LVC3 G1950P11 3/4"2 1/4"Plastic30"PlasticFlag Push HandleUncoveredGeneral Purpose€901.11
GUARDIAN EQUIPMENT G1950 Drench Shower With Face/eyewash 16 Inch Width | AC2PGH 2LVC5 G195011 1/2"2 1/4"Plastic30"Stainless SteelFlag Push HandleUncoveredGeneral Purpose€1,338.83
GUARDIAN EQUIPMENT G1950BC Drench Shower With Face/eyewash 16 Inch Width | AC2PGK 2LVC9 G1950BC11 1/2"2 1/4"Plastic29"Stainless SteelFlag Push HandleCoveredGeneral Purpose€1,200.43
GUARDIAN EQUIPMENT G1950HFC Safety Station, Hand, Foot Control, 10 Inch Shower Head, 1 Inch Valve | CJ7EGM G1950HFC11 1/8"10"------€965.56
GUARDIAN EQUIPMENT G1950P-HFC Safety Station with Eyewash, Foot Control, 11 1/2 Inch ABS Plastic Bowl | CJ7EGP G1950P-HFC11 1/2"10"------€898.49
GUARDIAN EQUIPMENT G1996-316 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, 316 Stainless Steel | CJ7EGY G1996-31611 1/8"10"Stainless Steel-----€2,233.11
RFQ
GUARDIAN EQUIPMENT G1996P Safety Station, Eye/Face Wash, Shower Station, ABS Plastic Bowl, Stainless Steel | CJ7EGZ G1996P11 3/4"10"Stainless Steel-----€1,881.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1950PCC Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Chrome Finish
€2,898.04 /unit