GUARDIAN EQUIPMENT G1950BC Drench Shower With Face/eyewash 16 Inch Width | AC2PGK 2LVC9

GUARDIAN EQUIPMENT G1950BC Drench Shower With Face/eyewash 16 Inch Width

Item: AC2PGK Model: G1950BCCross Ref: 2LVC9
In Stock

Get it by Tuesday, Jun 10

€1,200.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Station
Activates ByFlag Push Handle , Pull Handle
Ada ComplianceNo
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeNo
Bowl Dia.11 1/2"
Bowl StyleCovered
ColorOrange
Depth24"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash Activates ByFlag Push Handle
Eye Wash And Shower MountingFloor
Eye Wash CoveringYes
Eye Wash Handle MaterialCast Aluminum
Eyewash BowlStainless Steel
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
Eyewash Handle MaterialAluminum
Eyewash Spray Head StyleCovered
Fits BrandGuardian Equipment
Fitting FinishGalvanized
Fitting MaterialSteel
For EnvironmentGeneral Purpose
Handle Length29"
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Head Dia.2 1/4"
Heat TracedNo
Height96"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Installation TypePlumbed
MaterialPlastic
Mount StyleStandard
MountingFree Standing
Mounting TypeFloor
Number Of Eyewash Spray Heads2
Outlet Pipe GenderFemale
Pipe MaterialGalvanized Steel
Shroud IncludedWith Shroud
Spray Head Diameter10"
Spray Head MaterialPlastic
Valve MaterialBrass
Width16"
CoverageEyes And Face
Eyewash ActivationPush Plate
Eyewash Bowl StyleCovered
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mount Hole Diameter7/16"
Mounting StyleStandard
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Shower ActivationPull Rod
Shower Head MaterialPlastic
Shower Spray Head Diameter10"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)45.72
Ship length (cm)60.96
Ship width (cm)40.64
HS code8481805060
Country of OriginUS

Product Variants

ProductModelBowl Dia.Head Dia.MaterialHandle LengthEyewash Bowl MaterialActivates ByBowl StyleEnvironmentPrice
GUARDIAN EQUIPMENT G1950P Drench Shower With Face/eyewash Plastic | AC2PGG 2LVC3 G1950P11 3/4"2 1/4"Plastic30"PlasticFlag Push HandleUncoveredGeneral Purpose€901.11
GUARDIAN EQUIPMENT G1950 Drench Shower With Face/eyewash 16 Inch Width | AC2PGH 2LVC5 G195011 1/2"2 1/4"Plastic30"Stainless SteelFlag Push HandleUncoveredGeneral Purpose€1,338.83
GUARDIAN EQUIPMENT G1950HFC Safety Station, Hand, Foot Control, 10 Inch Shower Head, 1 Inch Valve | CJ7EGM G1950HFC11 1/8"10"------€965.56
GUARDIAN EQUIPMENT G1950PCC Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Chrome Finish | CJ7EGN G1950PCC11 1/8"10"Stainless Steel-----€2,898.04
GUARDIAN EQUIPMENT G1950P-HFC Safety Station with Eyewash, Foot Control, 11 1/2 Inch ABS Plastic Bowl | CJ7EGP G1950P-HFC11 1/2"10"------€898.49
GUARDIAN EQUIPMENT G1996-316 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, 316 Stainless Steel | CJ7EGY G1996-31611 1/8"10"Stainless Steel-----€2,233.11
RFQ
GUARDIAN EQUIPMENT G1996P Safety Station, Eye/Face Wash, Shower Station, ABS Plastic Bowl, Stainless Steel | CJ7EGZ G1996P11 3/4"10"Stainless Steel-----€1,881.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1950BC Drench Shower With Face/eyewash 16 Inch Width
€1,200.43 /unit