Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24W589 Tee 1/2 Inch C x C x F | AB7ZNM

APPROVED VENDOR 24W589 Tee 1/2 Inch C x C x F

Item: AB7ZNM Model: 24W589
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialCast Copper
Max. Pressure720 psi
Outside Dia.5/8" x 5/8" x 1/2"
Size1/2"
Temp. Range-20°F to +400°F
ApplicationNon-Potable Water
ColorBronze
Compatible Copper Tube TypeType K
Fitting MaterialCast Copper
Fitting Side A Connection TypeCup
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeCup
Fitting Side B Tube Outer Diameter5/8"
Fitting Side C Connection TypeFNPT
Material GradeC84400
Overall Length54.1875 mm
PrecleanedSandblasting Cleaned and Bagged
Resistance PropertiesAbrasion Resistant
Specific Fitting ShapeAdapter Tee
StandardsASME B16.18

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.56
Ship length (cm)5.33
Ship width (cm)2.79
HS code7412200085
Country of OriginTW

Product Variants

ProductModelSizePrice
APPROVED VENDOR 24W590 Tee 3/4 Inch C x C x F | AB7ZNN 24W5903/4"€13.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24W589 Tee 1/2 Inch C x C x F
€6.15 /unit