Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GUARDIAN EQUIPMENT G1806LH Eyewash Deck Mount Left 17-3/8 W 4-1/8 D | AC2PJD 2LVK3

GUARDIAN EQUIPMENT G1806LH Eyewash Deck Mount Left 17-3/8 W 4-1/8 D

Item: AC2PJD Model: G1806LHCross Ref: 2LVK3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€457.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activates ByFlag Push Handle
Ada CompliantNo
ColorChrome
Depth4 1/8"
Eye Wash Handle MaterialAluminum
FinishChrome Plated
Fitting MaterialBrass
Head Dia.2 1/4"
Height11 1/8"
Mounting TypeDeck, Left Hand
Number Of Heads2
Pipe MaterialBrass
Valve MaterialChrome Plated Brass
Width17.38"
ActivationPush Plate
AssemblyAssembled
CoverageEyes
EnvironmentGeneral Purpose
Handle MaterialAluminum
Hazardous Location RatingNot Rated
Inlet Pipe GenderMale
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount Hole Diameter7/8"
Mount TypeCounter
Mounting StyleStandard
Spray Head MaterialPolypropylene
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)20.96
Ship length (cm)7.62
Ship width (cm)44.13
HS code8481801030
Country of OriginUS

Product Details:

Guardian Equipment G1806LH eyewash station provides immediate relief and first aid in case of eye contamination or injury. It flushes out irritants and contaminants to prevent further damage and minimise the risk of long-term injury or vision loss. It is ideal for laboratories, industrial facilities and other workplaces where there is a risk of exposure to hazardous chemicals or foreign substances.

Features:

  • It features a counter-mount installation, conserving space and integrating seamlessly with existing sinks.
  • This eyewash station has two spray heads made of polypropylene, ensuring effective eye coverage during emergencies.
  • It comes with a push plate activation mechanism for immediate eye irrigation.
  • This eyewash station offers compliance with ANSI Z358.1-2014 standards, ensuring regulatory adherence and safety compliance.
  • It is equipped with a chrome-plated brass pipe for durability and corrosion resistance.

Frequently Asked Questions:

Q. What accessories come included with Guardian Equipment G1806LH eyewash station?

A. This eyewash station includes a Hi-Vis identification sign, inspection tag and nylon flip-top dust cover for enhanced visibility and maintenance.

Q. How often should the eyewash station be inspected and maintained?

A. The eyewash station should be inspected and maintained regularly according to manufacturer recommendations and regulatory requirements. This typically includes checking for proper operation, cleaning and ensuring that all components are in good working condition.

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT G1814P Eyewash Station Wall Mount Plastic 15-5/8w | AC2PHL 2LVH5 G1814P9"€262.36
GUARDIAN EQUIPMENT G1814 Eyewash Station Wall Mount Stainless Steel 15-5/8 W | AC2PHM 2LVH6 G18149"€338.62
GUARDIAN EQUIPMENT G1814BC Eyewash Station With Cover Wall Stainless Steel 15-5/8 W | AC2PHN 2LVH7 G1814BC9"€553.24
GUARDIAN EQUIPMENT G1825P Eyewash Station Pedestal Mount Plastic 16w | AC2PHQ 2LVH9 G1825P38"€366.28
GUARDIAN EQUIPMENT G1825 Eyewash Station Pedestal Mount Stainless Steel 16 W | AC2PHR 2LVJ1 G182538"€616.62
GUARDIAN EQUIPMENT G1825BC Eyewash Station With Cover Pedestal Stainless Steel 16 W | AC2PHT 2LVJ2 G1825BC38"€664.62
GUARDIAN EQUIPMENT G1805 Eyewash Deck Mount Right 14-1/8w 5-1/4d | AC2PJA 2LVJ9 G18057 7/8"€491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1806LH Eyewash Deck Mount Left 17-3/8 W 4-1/8 D
€457.76 /unit