Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35635-52 Turbidity Calibration, 0.02 NTU/100 NTU/20.0 NTU/800 NTU, 60 mL HDPE Bottle | CT4HFA

OAKTON WD-35635-52 Turbidity Calibration, 0.02 NTU/100 NTU/20.0 NTU/800 NTU, 60 mL HDPE Bottle

Item: CT4HFA Model: WD-35635-52Cross Ref: 25UL71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€957.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Container MaterialHDPE
Container Size60 mL
Features(4) Primary Standards 0.02/20.0/100/800 NTU
For Use WithOakton T-100 Turbidity Meter
Number Of Tests0
Range0.02 NTU, 100 NTU, 20 NTU, 800 NTU
Sub-categoryWater Testing Equipment
ApplicationTurbidity Meter Calibration, Turbidity Monitoring
Cas Number7732-18-5,9003-70-7
Chemical GradeGrade ACS
Compatible Product TypeOAKTON T-100 Turbidity Meter
FormLiquid
Shelf Life12 Months
StandardsISO 17025

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35635-52 Turbidity Calibration, 0.02 NTU/100 NTU/20.0 NTU/800 NTU, 60 mL HDPE Bottle
€957.64 /unit