GUARDAIR U74AA Safety Air Gun, Adjustable Air Nozzle, 79 Dba | CE8NYU

GUARDAIR U74AA Safety Air Gun, Adjustable Air Nozzle, 79 Dba

Item: CE8NYU Model: U74AACross Ref: 39AR02
In Stock

Get it by Tuesday, Jun 17

€75.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Air Inlet Npt Size3/8"
ApplicationCleaning
Body StyleCushioned Pistol Grip, Ergonomic
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
Height1 1/5"
IncludesAdjustable Volume Nozzle
Length6 3/5"
MaterialZinc
Noise Level79 dBA
NozzleQuiet Force
Nozzle AngleStraight
Nozzle FeaturesAdjustable Volume, Low Thrust
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Width5 3/5"
Actual Extension Length0"
Air Consumption13 SCFM
Air Inlet3/8" NPT Female
Air Inlet Size3/8"
Air Inlet TypeNPT
Body MaterialZinc
ColorBlack, Silver
Grip StylePistol-Grip
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Overall Length6 5/8"
Overall Width5 5/8"
Sound Level79 dbA
StandardsOSHA 1910.95(A)
Tip MaterialAluminum
TriggerLever
Trigger Length4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.05
Ship length (cm)16.76
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelHeightNoise LevelNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedNozzleApplicationPrice
GUARDAIR U74HT50 Air Gun, Ultra High Thrust, 87 Dba | CE8NZC U74HT501 1/5"87 dBA1StraightFocusedNoQuiet ForceCleaning€113.96
GUARDAIR U74FA Safety Air Gun, Fan Nozzle, 77 Dba | CE8NYV U74FA2"77 dBA1StraightFocusedNoQuiet ForceCleaning€102.27
GUARDAIR U74LVZ Air Gun, Ultra Low Volume, 71 Dba | CE8NZG U74LVZ1 1/5"71 dBA1StraightFocusedNoQuiet ForceCleaning€66.58
GUARDAIR U74MAC Air Gun, Ultra Cluster, 82 Dba | CE8NZH U74MAC2 1/5"-1StraightFocusedNoQuiet ForceCleaning€247.16
GUARDAIR U74SFA Air Gun, Super Fan Nozzle, 83 Dba | CE8NZJ U74SFA2.1"83 dBA1StraightFocusedNoQuiet ForceCleaning€99.29
GUARDAIR U74HT25 Air Gun, Ultra Low Thrust, 74 Dba | CE8NYW U74HT251 1/5"74 dBA1StraightFocusedNoQuiet ForceCleaning€58.89
GUARDAIR U74HTP Air Gun, Ultra Plastic Tip, Low Thrust, 74 Dba | CE8NZD U74HTP--1StraightFocusedNoQuiet ForceCleaning€94.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR U74AA Safety Air Gun, Adjustable Air Nozzle, 79 Dba
€75.29 /unit