GUARDAIR N630ATEX Steel Drum, 30 Gallon | CE8MWN

GUARDAIR N630ATEX Steel Drum, 30 Gallon

Item: CE8MWN Model: N630ATEX
In Stock

Get it by Thursday, Jun 12

€252.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
Gauge (steel)18 ga.
Height19.3"
Length28.9"
MaterialSteel
Width19.3"

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)73.66
Ship length (cm)49.28
Ship width (cm)49.28
Country of OriginUS

Product Variants

ProductModelMaterialHeightGauge (steel)Inside Dia.Drum SizePrice
GUARDAIR N050 Steel Drum, 5 Gallon | CE8MTY N050-10.1"20 ga.14 3/4"5 gal.€232.89
GUARDAIR N100 Steel Drum, 10 Gallon | CE8MUE N100-18 3/4"-14.7"-€240.78
GUARDAIR N200 Steel Drum, 20 Gallon | CE8MUH N200-19"18 ga.21 1/5"-€248.68
GUARDAIR N650ATEX Steel Drum, 50 Gallon | CE8MXW N650ATEX-----€323.67
GUARDAIR N200PL Polyethelene Drum, 20 Gallon | CE8NYM N200PLPolyethylene23"--20 gal.€177.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N630ATEX Steel Drum, 30 Gallon
€252.16 /unit