GUARDAIR N200PL Polyethelene Drum, 20 Gallon | CE8NYM

GUARDAIR N200PL Polyethelene Drum, 20 Gallon

Item: CE8NYM Model: N200PL
Limited Availability
€177.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
Drum Size20 gal.
Height23"
Length21 1/2"
MaterialPolyethylene
Width18"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)58.42
Ship length (cm)54.61
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMaterialHeightGauge (steel)Inside Dia.Drum SizePrice
GUARDAIR N050 Steel Drum, 5 Gallon | CE8MTY N050-10.1"20 ga.14 3/4"5 gal.€232.89
GUARDAIR N100 Steel Drum, 10 Gallon | CE8MUE N100-18 3/4"-14.7"-€240.78
GUARDAIR N200 Steel Drum, 20 Gallon | CE8MUH N200-19"18 ga.21 1/5"-€248.68
GUARDAIR N630ATEX Steel Drum, 30 Gallon | CE8MWN N630ATEXSteel19.3"18 ga.--€252.16
GUARDAIR N650ATEX Steel Drum, 50 Gallon | CE8MXW N650ATEX-----€323.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N200PL Polyethelene Drum, 20 Gallon
€177.41 /unit