GUARDAIR F5036AQF Air Gun Chrome 120 Psi 46 Inch Length 7.1 Lbf | AE3UNB 5GAV9

GUARDAIR F5036AQF Air Gun, Chrome, 120 Psi, 46 Inch Length, 7.1 Lbf

Item: AE3UNB Model: F5036AQFCross Ref: 5GAV9
In Stock

Get it by Thursday, Jun 12

€344.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption130 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Body MaterialAluminum
Body StyleLightweight, Pistol Grip, Rugged
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorChrome
Extension Size36"
Max. Dba121 dBA
Max. Inlet Pressure120 psi
Noise Level121 dBA
NozzleQuiet Force
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Output7.1 lbf.
Overall Length46"
TriggerDead Man Lever
Actual Extension Length36"
Air Inlet3/4" NPT Female
Air Inlet Size3/4"
Air Inlet TypeNPT
Air Outlet Size1/2"
ApplicationHeavy Duty Industrial And Construction Cleaning Applications, Quiet Force
Grip StylePistol-Grip
IncludesAuxiliary Handle, Extension and Nozzle
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust7.1 lbf.
Overall Width12 1/2"
Sound Level101 dbA
StandardsOSHA 1910.242(B), OSHA 1910.95(A)
Tip MaterialAluminum
Trigger Length6"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)25.4
Ship length (cm)113.79
Ship width (cm)31.75
HS code8424209000
Country of OriginUS

Product Variants

ProductModelNoise LevelNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressureNozzleTriggerPrice
GUARDAIR F5024AQF Air Gun Chrome 120 Psi 34 Inch Length 7.1 Lbf | AE3UNA 5GAV8 F5024AQF121 dBA1StraightFocusedNo120 psiQuiet ForceDead Man Lever€340.21
GUARDAIR F5048AQF Air Gun Chrome 120 Psi 58 Inch Length 130 Scfm | AE3UNC 5GAW0 F5048AQF101 dBA1StraightFocusedNo120 psiQuiet ForceDead Man Lever€348.88
GUARDAIR F5060AQF Air Gun 120 Psi 140 Scfm 70 Inch Length | AE3UND 5GAW1 F5060AQF101 dBA1StraightFocusedNo120 psiQuiet ForceDead Man Lever€352.81
RFQ
GUARDAIR F5072AQF Air Gun Chrome 120 Psi 7.1 Lbf 82 Inch Length | AE3UNE 5GAW2 F5072AQF101 dBA1StraightFocusedNo120 psiQuiet ForceDead Man Lever€356.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR F5036AQF Air Gun, Chrome, 120 Psi, 46 Inch Length, 7.1 Lbf
€344.15 /unit