GUARDAIR 80WJNA Safety Air Gun, Aluminum Nozzle | CE8NQV

GUARDAIR 80WJNA Safety Air Gun, Aluminium Nozzle

Item: CE8NQV Model: 80WJNACross Ref: 24JV39
In Stock

Get it by Tuesday, Jun 10

€13.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Flow PatternFocused
Compatible With Product TypeAir Guns
Fits BrandGuardair
Height1"
Length2.1"
Noise Level93 dBA
Nozzle Tip MaterialAluminum
Nozzle TypeWhisperjet
Number Of Pieces1
Output1.1 lbf.
Overall Length2 3/32"
Width0.9"
Compatible With Grainger Part Number19A827, 1RF89, 65DM37
Extension Length2 3/32"
For Use With Mfr. Model No.80WJ, U80WJ2, U80WJ225
Sound Level93 dbA
StandardsOSHA
Thread Size3/4" UNM

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)5.33
Ship width (cm)2.29
Country of OriginUS

Product Variants

ProductModelHeightNoise LevelAir Flow PatternNumber Of PiecesNozzle TypePrice
GUARDAIR 80LJNA Safety Air Gun, Aluminum Nozzle | CE8NQR 80LJNA0.9"99 dBAFocused1Whisperjet€13.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 80WJNA Safety Air Gun, Aluminium Nozzle
€13.14 /unit