GUARDAIR 79WGD Water Jet Cleaning Air Gun 20-1/2 Inch Length | AD2BTV 3MNT7

GUARDAIR 79WGD Water Jet Cleaning Air Gun, 20-1/2 Inch Length

Item: AD2BTV Model: 79WGDCross Ref: 3MNT7
In Stock

Get it by Tuesday, Jun 10

€137.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption15 SCFM
Air Gun Product GroupSyphon Spray Gun
Air InletFemale
Body MaterialAluminum
Body StyleClassic Pistol Grip , Lever
ColorGray
Compatible LiquidsAir, Water
Extension Size18"
Max. Inlet Pressure120 psi
NozzleSafety
Nozzle FeaturesAluminum Safety Nozzle Tip
Nozzle Tip MaterialAluminum
Output15 lbf.
Overall Length20 1/2"
Syphon MechansimGarden Hose Compatible, Tube Siphon
TriggerLever

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)4.83
Ship length (cm)48.51
Ship width (cm)19.05
HS code8424909080
Country of OriginUS

Product Variants

ProductModelAir Flow PatternChip Guard IncludedNozzleOutputNoise LevelApplicationNumber Of Nozzles IncludedNozzle AnglePrice
GUARDAIR 74RT Air Gun Metallic 120 Psi 7 Inch Length | AA8LDV 19A830 74RTChip ProtectNoSafety0.4 lbf.108 dBA-1Straight€26.78
GUARDAIR 75XT144AA Air Gun Metallic 120 Psi 148-1/2 Inch Length | AA8LEM 19A846 75XT144AAFocusedNoXtra Thrust2.8 lbf.108 dBACleaning1Straight€71.67
GUARDAIR 79WG Syphon Air Gun Metallic 120 Psi 20 Inch Length | AA8LET 19A851 79WG--Safety-----€90.57
GUARDAIR 74S Air Gun 120 Psi 35 Scfm 5 Inch Length | AB3BYD 1RF79 74SChip ProtectNoSafety0.4 lbf.102 dBAClose-In Applications1Straight€22.05
GUARDAIR 80WJ Air Gun 120 Psi 20 Scfm 5 Inch Length | AB3BYP 1RF89 80WJFocusedNoSafety, Whisper Jet1.1 lbf.93 dBA-1Straight€25.99
GUARDAIR 57S30XB Air Gun 120 Psi 36 Scfm 8-1/2 Inch Length | AD2BTM 3MNP9 57S30XB--Venturi1 lbf.104 dBA---€30.71
GUARDAIR 74H Air Gun 120 Psi 10 Scfm 8-1/2 Inch Length | AD2BTP 3MNR4 74HFocusedNoSafety0.6 lbf.98 dBALow Output1Straight€29.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 79WGD Water Jet Cleaning Air Gun, 20-1/2 Inch Length
€137.82 /unit