GUARDAIR 79SG018 Syphon Spray Gun, With 18 Inch Extension | CE8NNR

GUARDAIR 79SG018 Syphon Spray Gun, With 18 Inch Extension

Item: CE8NNR Model: 79SG018
In Stock

Get it by Monday, Jun 16

€80.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSyphon Spray Gun
Air InletFemale
Body StyleClassic Pistol Grip , Pistol Grip
Extension Size18"
Height1"
Length24.3"
NozzleBrass
Width6 3/5"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)61.72
Ship width (cm)16.76
Country of OriginUS

Product Variants

ProductModelNozzleAir InletHeightTriggerAir Flow RateMaterialAir Inlet Npt SizePrice
GUARDAIR 79SG012 Siphon Spray Gun 12 Inch Length 9 Scfm | AB3BYL 1RF86 79SG012Brass--Lever---€76.39
GUARDAIR 79SG006 Syphon Spray Gun, With 6 Inch Extension | CE8NNP 79SG006Adjustable-1"-9 CFMAluminum1/4"€72.45
GUARDAIR 79SG024 Syphon Spray Gun, With 24 Inch Extension | CE8NNT 79SG024--1"----€84.27
GUARDAIR 79SG036 Syphon Spray Gun, With 36 Inch Extension | CE8NNU 79SG036BrassFemale1"----€88.20
GUARDAIR 79SG048 Syphon Spray Gun, With 48 Inch Extension | CE8NNV 79SG048BrassFemale1"----€96.27
GUARDAIR 79SG060 Syphon Spray Gun, With 60 Inch Extension | CE8NNW 79SG060BrassFemale1"----€106.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 79SG018 Syphon Spray Gun, With 18 Inch Extension
€80.33 /unit