GUARDAIR 500K01 Air Gun Valve Rebuilt Kit Metallic | AA8LEB 19A836

GUARDAIR 500K01 Air Gun Valve Repair Kit, Metallic

Item: AA8LEB Model: 500K01Cross Ref: 19A836
In Stock

Get it by Tuesday, Jun 17

€43.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Valve Rebuilt Kit
ColorSilver
MaterialAluminum
Compatible With Mfr. Model No.F5, HYD, INF5
Compatible With Product TypeSafety Air Gun
Compatible With SeriesForce 5 Series, Hydro Force Series
For Use WithGuardair Safety Air Gun
Includes(2) Springs, Body Cap, O-Ring, Packing Nut, Packing Top, Poppet Seal, Poppet Skirt, Stem, Washer
Number Of Pieces1
Overall Length2 1/2"
Product TypeAir Gun Valve Rebuilt Kit
Repairs Parts ForValve

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.57
Ship length (cm)6.35
Ship width (cm)2.54
HS code8424209000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 500K01 Air Gun Valve Repair Kit, Metallic
€43.31 /unit