Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 1330026105 Butterfly Valve, B8200L, Grooved Style, Ductile Iron, 4 Inch Pipe Size | CR3MJH

GRUVLOK 1330026105 Butterfly Valve, B8200L, Grooved Style, Ductile Iron, 4 Inch Pipe Size

Item: CR3MJH Model: 1330026105Cross Ref: 60WR82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€620.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Coating MaterialNitrile
Disc FinishNitrile Coated
Disc MaterialDuctile Iron
Handle Type10 Position Lever
Liner MaterialNitrile
Max. Water Pressure320 psi
Mfr. SeriesB8200L Series
Pipe Size4"
StyleGrooved
Temp. Range-32°F to +140°F
3-a ComplianceNot Rated
Connection TypeClamp
For MediaChemicals
Handle - LockingLocking
Handle Length7.95"
Max. Pressure (cwp)320 psi
Media Temp. Range32°F to 140°F
O-ring MaterialEPDM
StandardsASTM A 536 GRADE 65-45-12
Stem Material316 Stainless Steel
Stop Positions10
Vacuum Service RatingNot Rated
Valve SeriesB8200L

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialStyleDisc MaterialDisc GradePrice
ANVIL FIG 70G Butterfly Valve | CF4GFW FIG 70G---------
RFQ
ANVIL FIG 7600 Butterfly Valve | CF4GHX FIG 7600---------
RFQ
ANVIL FIG 7700 Butterfly Valve | CF4GJD FIG 7700---------
RFQ
ANVIL FIG 8000GR Butterfly Valve | CF4GJG FIG 8000GR---------
RFQ
ANVIL FIG AN7722-3A Butterfly Valve | CF4GMP FIG AN7722-3A---------
RFQ
ANVIL FIG B333 Large Diameter Butterfly Valve with Gear Operator | CF4GZQ FIG B333---------
RFQ
ANVIL FIG B480 Butterfly Valve, Grooved End Stainless Steel, Lever Handle | CF4GZR FIG B480---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 1330026105 Butterfly Valve, B8200L, Grooved Style, Ductile Iron, 4 Inch Pipe Size
€620.64 /unit