Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 1330008000 Reducing Tee, 4 Inch X 4 Inch X 2 1/2 Inch Fitting Pipe Size | CR3MLQ

GRUVLOK 1330008000 Reducing Tee, 4 Inch x 4 Inch x 2 1/2 Inch Pipe

Item: CR3MLQ Model: 1330008000Cross Ref: 60XU79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,399.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeTEE
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size4"
Fitting Side B TypeGrooved
Fitting Side C Nominal Pipe Size2 1/2"
Fitting Side C TypeGrooved
Flange O.d.4 1/2"
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialStainless Steel
ScheduleSchedule 10
Specific Fitting ShapeReducing Tee
Flange Outside Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMaterialColorFitting Side C Nominal Pipe SizeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFlange O.d.ClassPrice
ANVIL FIG 478 Reducing Tee, Plain/Zinc Plated | CF4FYE FIG 4781/2" to 2"------125-
RFQ
ANVIL FIG 618 Reducing Tee | CF4FZN FIG 618---------
RFQ
ANVIL FIG 7061 Reducing Tee, 2 Inch through 42 Inch Size | CF4GDK FIG 706124"--------
RFQ
ANVIL FIG 7061P Reducing Tee | CF4GDL FIG 7061P---------
RFQ
ANVIL FIG 7061SS Reducing Tee | CF4GDM FIG 7061SS---------
RFQ
ANVIL FIG 7064 Reducing Threaded Tee, 3/8 Inch through 2-1/2 Inch Size | CF4GDR FIG 706424"--------
RFQ
ANVIL FIG 7067 Reducing Tee Wye, 1/4 Inch through 5/8 Inch Size | CF4GDW FIG 706724"--------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 1330008000 Reducing Tee, 4 Inch x 4 Inch x 2 1/2 Inch Pipe
€1,399.81 /unit