GRUVLOK FIG 7061 Reducing Tee, 2 Inch through 42 Inch Size

Item: CF4GDK Model: FIG 7061
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Pipe Size24"

Product Variants

ProductModelPipe SizeMaterialColorFitting Side C Nominal Pipe SizeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFlange O.d.ClassPrice
ANVIL FIG 478 Reducing Tee, Plain/Zinc Plated | CF4FYE FIG 4781/2" to 2"------125-
RFQ
ANVIL FIG 618 Reducing Tee | CF4FZN FIG 618---------
RFQ
ANVIL FIG 7061P Reducing Tee | CF4GDL FIG 7061P---------
RFQ
ANVIL FIG 7061SS Reducing Tee | CF4GDM FIG 7061SS---------
RFQ
ANVIL FIG 7064 Reducing Threaded Tee, 3/8 Inch through 2-1/2 Inch Size | CF4GDR FIG 706424"--------
RFQ
ANVIL FIG 7067 Reducing Tee Wye, 1/4 Inch through 5/8 Inch Size | CF4GDW FIG 706724"--------
RFQ
ANVIL FIG 7105 Reducing Outlet Tee, 3/8 Inch to 3-3/4 Inch Size | CF4GGD FIG 7105-Carbon Steel, Cast Iron-------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK FIG 7061 Reducing Tee, 2 Inch through 42 Inch Size