Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390138022 3x21/2 Galvanized Grooved End Threaded Reducer | BT9KBM

GRUVLOK 0390138022 3 X 21/2 Galvanized Grooved End Threaded Reducer

Item: BT9KBM Model: 0390138022Cross Ref: 60XT82
Limited Availability
€161.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeReducer
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 1/2"
Fitting Side A TypeNPT
Fitting Side B TypeGrooved
Includes Pre-applied Thread SealantNo
Material GradeGrade B
Overall Length2 1/2"
Pipe Fitting MaterialDuctile Iron
Specific Fitting ShapeReducing Coupling
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7076 Series

Product Variants

ProductModelFitting Side B Nominal Pipe SizeFitting Side A Nominal Pipe SizeClassApplicationFitting Side B TypeIncludes SealColorFitting Side A GenderPrice
ANVIL 0390137917 2x3/4 Galvanized Grooved End Threaded Reducer | BT9KAY 0390137917--------€121.73
RFQ
ANVIL 0390137867 21/2x11/2 Galvanized Grooved End Threaded Reducer | BT9KBA 0390137867--Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€161.83
ANVIL 0390137925 2x1 Galvanized Grooved End Threaded Reducer | BT9KBC 0390137925--------€121.73
RFQ
ANVIL 0390137883 21/2x2 Galvanized Grooved End Threaded Reducer | BT9KBD 03901378832"-Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€114.62
ANVIL 0390137909 11/2x1 Galvanized Grooved End Threaded Reducer | BT9KBF 03901379091"-Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€114.62
ANVIL 0390137982 3x11/4 Galvanized Grooved End Threaded Reducer | BT9KBG 0390137982--------€130.26
RFQ
ANVIL 0390137966 3x3/4 Galvanized Grooved End Threaded Reducer | BT9KBH 0390137966--------€751.75
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390138022 3 X 21/2 Galvanized Grooved End Threaded Reducer
€161.83 /unit