Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390137883 21/2x2 Galvanized Grooved End Threaded Reducer | BT9KBD

GRUVLOK 0390137883 21/2 X 2 Galvanized Grooved End Threaded Reducer

Item: BT9KBD Model: 0390137883Cross Ref: 60XT78
Limited Availability
€114.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Non-Potable Water, Oil
ClassClass 150
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderMale
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade B
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeReducer
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter2 7/8"
Fitting Side A TypeNPT
Overall Length2 1/2"
Specific Fitting ShapeReducing Coupling
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7076 Series

Product Variants

ProductModelFitting Side B Nominal Pipe SizeFitting Side A Nominal Pipe SizeClassApplicationFitting Side B TypeIncludes SealColorFitting Side A GenderPrice
ANVIL 0390137917 2x3/4 Galvanized Grooved End Threaded Reducer | BT9KAY 0390137917--------€121.73
RFQ
ANVIL 0390137867 21/2x11/2 Galvanized Grooved End Threaded Reducer | BT9KBA 0390137867--Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€161.83
ANVIL 0390137925 2x1 Galvanized Grooved End Threaded Reducer | BT9KBC 0390137925--------€121.73
RFQ
ANVIL 0390137909 11/2x1 Galvanized Grooved End Threaded Reducer | BT9KBF 03901379091"-Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€114.62
ANVIL 0390137982 3x11/4 Galvanized Grooved End Threaded Reducer | BT9KBG 0390137982--------€130.26
RFQ
ANVIL 0390137966 3x3/4 Galvanized Grooved End Threaded Reducer | BT9KBH 0390137966--------€751.75
RFQ
ANVIL 0390137941 2x11/2 Galvanized Grooved End Threaded Reducer | BT9KBJ 0390137941-2"Class 150Air, Non-Potable Water, OilGroovedNoSilverMale€114.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390137883 21/2 X 2 Galvanized Grooved End Threaded Reducer
€114.62 /unit