Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390015238 6 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJZ

GRUVLOK 0390015238 45 Deg. Long Radius Elbow, 6 Pipe Threaded Grooved End

Item: BT9DJZ Model: 0390015238Cross Ref: 60XP36
Limited Availability
€524.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Radius Elbow 45 Degrees
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A Nominal Pipe Size6"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size6"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeElbow
Fitting Side A Outside Diameter6 5/8"
Fitting Side B Outside Diameter6 5/8"
Flange Outside Diameter6 5/8"
Maximum Operating Pressure300 psi @ 150°F
Specific Fitting Shape45° Long Radius Elbow
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7051LR Series

Product Variants

ProductModelMPNPrice
ANVIL 0390015261 10 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJN 03900152610390015261€2,939.17
RFQ
ANVIL 0390015170 2 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJP 03900151700390015170€160.12
RFQ
ANVIL 0390015154 1 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJQ 03900151540390015154€160.12
RFQ
ANVIL 0390015204 11/2 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJR 03900152040390015204€160.12
RFQ
ANVIL 0390015212 4 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJT 03900152120390015212€182.35
ANVIL 0390015253 8 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJU 03900152530390015253€887.69
ANVIL 0390015246 31/2 Pipe Threaded Grooved End 45 Long Radius Elbow | BT9DJV 03900152460390015246€338.86
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390015238 45 Deg. Long Radius Elbow, 6 Pipe Threaded Grooved End
€524.63 /unit