Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390009447 4x3 Pipe Threaded E Gasket Reducing Coupling | BT8LAF

GRUVLOK 0390009447 4 X 3 Pipe Threaded E Gasket Reducing Coupling

Item: BT8LAF Model: 0390009447Cross Ref: 60XN97
Limited Availability
€168.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Bolt Circle Dia.5/8"
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size3"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealYes
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeCoupling
Bolt Circle Diameter5/8"
Fitting Side A Outside Diameter8 1/4"
Fitting Side B Outside Diameter7 3/4"
Flange Outside Diameter4 1/2"
Overall Length8 7/8"
Seal MaterialEPDM
Specific Fitting ShapeReducing Coupling
StandardsASTM A536

Shipping Info:

Ship weight (kg) 2.961

Product Details:

    • 7010 Series

Product Variants

ProductModelColorClassSeal MaterialPrice
ANVIL 0390009348 3x2 Pipe Threaded E Gasket Reducing Coupling | BT8KKY 0390009348OrangeClass 150-€126.90
ANVIL 0390111748 4x3 Galvanized E Gasket Reducing Coupling | BT8KLP 0390111748---€230.69
RFQ
ANVIL 0390008886 4x2 Pipe Threaded T Gasket Reducing Coupling | BT8KZW 0390008886---€213.25
RFQ
ANVIL 0390009546 6x5 Pipe Threaded E Gasket Reducing Coupling | BT8LAC 0390009546---€316.76
RFQ
ANVIL 0390009306 21/2x2 Pipe Threaded E Gasket Reducing Coupling | BT8LAN 0390009306OrangeClass 150-€112.50
ANVIL 0390009389 3x21/2 Pipe Threaded E Gasket Reducing Coupling | BT8LAP 0390009389OrangeClass 150-€110.68
ANVIL 0390111722 4x2 Galvanized E Gasket Reducing Coupling | BT8LGF 0390111722---€267.89
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390009447 4 X 3 Pipe Threaded E Gasket Reducing Coupling
€168.28 /unit