Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390009306 21/2x2 Pipe Threaded E Gasket Reducing Coupling | BT8LAN

GRUVLOK 0390009306 21/2 X 2 Pipe Threaded E Gasket Reducing Coupling

Item: BT8LAN Model: 0390009306Cross Ref: 60XN93
Limited Availability
€112.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Bolt Circle Dia.1/2"
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealYes
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeCoupling
Bolt Circle Diameter1/2"
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter4 1/4"
Fitting Side B Outside Diameter4 1/4"
Flange Outside Diameter2 7/8"
Overall Length6 3/8"
Seal MaterialEPDM
Specific Fitting ShapeReducing Coupling
StandardsASTM A536

Shipping Info:

Ship weight (kg) 1.6515

Product Details:

    • 7010 Series

Product Variants

ProductModelColorClassSeal MaterialPrice
ANVIL 0390009348 3x2 Pipe Threaded E Gasket Reducing Coupling | BT8KKY 0390009348OrangeClass 150-€126.90
ANVIL 0390111748 4x3 Galvanized E Gasket Reducing Coupling | BT8KLP 0390111748---€230.69
RFQ
ANVIL 0390008886 4x2 Pipe Threaded T Gasket Reducing Coupling | BT8KZW 0390008886---€213.25
RFQ
ANVIL 0390009546 6x5 Pipe Threaded E Gasket Reducing Coupling | BT8LAC 0390009546---€316.76
RFQ
ANVIL 0390009447 4x3 Pipe Threaded E Gasket Reducing Coupling | BT8LAF 0390009447OrangeClass 150-€168.28
ANVIL 0390009389 3x21/2 Pipe Threaded E Gasket Reducing Coupling | BT8LAP 0390009389OrangeClass 150-€110.68
ANVIL 0390111722 4x2 Galvanized E Gasket Reducing Coupling | BT8LGF 0390111722---€267.89
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390009306 21/2 X 2 Pipe Threaded E Gasket Reducing Coupling
€112.50 /unit