GROVE RRWM-8/24 Turnout Gear Rack Wall Mount 8 Compartment | AF4WUL 9MTL4

GROVE RRWM-8/24 Turnout Gear Rack Wall Mount 8 Compartment

Item: AF4WUL Model: RRWM-8/24Cross Ref: 9MTL4
In Stock

Get it by Tuesday, Jun 17

€4,138.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnout Gear Storage Rack
ColorRed
Compartment Size24"
FinishPowder Coat
MaterialSteel
MountingWall
Number Of Compartments8
Number Of Sides1
Overall Depth20"
Overall Height72"
Overall Length199"
Includes(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label

Shipping Info:

Ship weight (kg) 227.25
Ship length (cm)2.54
HS code9403200020
Country of OriginCN

Product Variants

ProductModelMountingNumber Of CompartmentsNumber Of SidesMaterialColorOverall HeightOverall DepthOverall LengthPrice
GROVE FSS-6/18 Turnout Gear Rack Ing 6 Compartment | AF3RXP 8CNC1 FSS-6/18Free Standing61Zinc ChromateChrome74"21"108"€2,352.57
RFQ
GROVE FDS-24/18 Turnout Gear Rack 2 Side 24 Compartment | AF3RXQ 8CNC2 FDS-24/18Free Standing242Zinc ChromateChrome74"36"216"€6,553.41
RFQ
GROVE NTWM-8/18 Turnout Gear Rack Wall Mount 8 Compartment | AF3RXR 8CNE0 NTWM-8/18Wall81Zinc ChromateChrome78"21"144"€2,562.31
RFQ
GROVE NTWM-20/18 Turnout Gear Rack Wall Mount 20 Compartment | AF3RXT 8CNE1 NTWM-20/18Wall201Zinc ChromateChrome78"21"360"€6,193.14
RFQ
GROVE RRWM-6/24 Turnout Gear Rack Wall Mount 6 Compartment | AF3XRP 8EK30 RRWM-6/24Wall61SteelRed72"20"149 1/2"€2,866.15
GROVE RRWM-9/20 Turnout Gear Rack Wall Mount 9 Compartment | AF3XTT 8ELW1 RRWM-9/20Wall91SteelRed72"20"187 3/4"€4,015.20
RFQ
GROVE RRWM-2/20 Turnout Gear Rack Wall Mount 2 Compartment | AF3XUF 8EMV1 RRWM-2/20Wall21SteelRed72"20"42 1/2"€1,079.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE RRWM-8/24 Turnout Gear Rack Wall Mount 8 Compartment
€4,138.63 /unit