DAYTON 43XG88 Blower with Drive Package, 230 V | CH9RQM

DAYTON 43XG88 Blower with Drive Package, 230 V

Item: CH9RQM Model: 43XG88
In Stock

Get it by Wednesday, Jun 11

€3,321.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Dba @ 5 Feet72 dBA
Depth32 3/8"
Discharge Height14 5/8"
Discharge Width10 3/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Height28 1/8"
Housing ColorGray
Housing Depth32 3/8"
Housing Height28 1/8"
Housing MaterialSteel
Housing Width24"
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.14 1/2"
Inlet Diameter14 1/2"
Motor Duty ClassContinuous
Motor Frame Designation184T
Motor Horsepower3 hp
Motor Hp3 hp
Motor TypeRigid Base
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height14 5/8"
Outlet ShapeRectangular
Outlet Width10 3/4"
Overall Depth32 3/8"
Overall Height28 1/8"
Overall Width24"
Phase3
Shaft Dia.1 1/8"
Wheel Dia.13 1/2"
Wheel MaterialSteel
Width24"
Airflow @ 0.250 In Sp4860 CFM
Airflow @ 0.750 In Sp4460 CFM
Airflow @ 1.000 In Sp4265 CFM
Airflow @ 1.250 In Sp4070 CFM
Airflow @ 2.000 In Sp3470 CFM
Bearing TypeBall
Current7.6/3.8A
Housing Material FinishBaked Enamel
Maximum Fan Speed1279 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1765 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
RotationCW
Sound Level72 dbA @ 5 ft.
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter13 1/2"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 105.9615
Ship height (cm)71.44
Ship length (cm)82.23
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 43XG88 Blower with Drive Package, 230 V
€3,321.62 /unit