GROVE GEAR W8600507.55 | AY7BEX

GROVE GEAR W8600507.55 H860-30-H1-55 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear

Item: AY7BEX Model: W8600507.55Cross Ref: H860-30-H1-55
Limited Availability
€3,965.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code55
Center Distance6"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1 1/2"
Input Hp @ 1750 Rpm11.177 hp
Input Keyway Size3/8" x 3"
Input Rpm1750 RPM
Input StyleSolid Shaft
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3 7/16"
Output Key Size7/8" x 4"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating3990
Output Torque10249 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight321 lbs.

Shipping Info:

Ship weight (kg) 144.45

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueFrameMounting TypeOutput Shaft Dia.Output TypeFrame SizePrice
GROVE GEAR GR8602352.00 | AX6NBJ GR8602352.00--------€5,079.32
RFQ
GROVE GEAR GR8600263.00 | AX7RBW GR8600263.00--7264 lbs.-in.210----€5,542.38
GROVE GEAR GR8602257.00 | AX7YCJ GR8602257.00--------€8,991.67
RFQ
GROVE GEAR GR8600582.39 | AX8GBH GR8600582.39--9808 lbs.-in.180----€7,266.64
GROVE GEAR GR8602309.00 | AX8LAG GR8602309.00--------€8,991.67
RFQ
GROVE GEAR GR8600572.55 | AX8PTX GR8600572.55Hollow Shaft2.571 hp5886 lbs.-in.140TCShaft Mount---€10,665.71
GROVE GEAR GR8600601.40 | AX8TPA GR8600601.40--10127 lbs.-in.250----€7,266.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W8600507.55 H860-30-H1-55 Solid Input Shaft Worm Gear Reducer, Hollow Bore Output Worm Gear
€3,965.41 /unit