GROVE GEAR W5250104.00 | AY8JRA

GROVE GEAR W5250104.00 H525-24-H-18 Worm Reducer, 24:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Aluminum alloy

Item: AY8JRA Model: W5250104.00Cross Ref: H525-24-H-18
Limited Availability
€666.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH525-H
Bore Code18
Center Distance2 12/25"
Gear TypeWorm
Housing MaterialAluminum Alloy
Input Dia.3/4"
Input Hp @ 1750 Rpm1 23/25 hp
Input Keyway Size3/16" x 1.5"
Input Rpm1750 RPM
Input StyleSolid Shaft
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Key Size1/4" x 2"
Output ShaftHollow Bore
Output Shaft Assembly CodeH
Output Torque1246 lbs.-in.
Product LineBravo Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Service Factor1
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.4

Product Variants

ProductModelGear TypeMax. Input HpOverhung LoadHousing MaterialOutput TorqueFrameMounting TypeOutput Shaft TypePrice
GROVE GEAR W5250117.00 | AX6JUV W5250117.00Worm1 23/50 hp-Aluminum1281 lbs.-in.56CShaft Mount-€599.96
GROVE GEAR W5250200.MV | AX7HDW W5250200.MV--------€793.44
RFQ
GROVE GEAR W5250032.00 | AX7LHQ W5250032.00--------€466.14
RFQ
GROVE GEAR W5250020.00 | AX7TAP W5250020.00--------€688.88
GROVE GEAR W5252534.00 | AX8AAD W5252534.00--------€1,074.72
GROVE GEAR W5250062.00 | AX8AUX W5250062.00--------€693.57
GROVE GEAR W5250232.MG | AX8AUY W5250232.MG--------€656.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5250104.00 H525-24-H-18 Worm Reducer, 24:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Aluminum alloy
€666.29 /unit