GROVE GEAR W5205106.00 | AX8VUF

GROVE GEAR W5205106.00 FHMQ520-14-HL-56-16 Worm Reducer, Single Reduction, 1.97 Inch Distance, 595 Inch/lbs Torque, Aluminum

Item: AX8VUF Model: W5205106.00Cross Ref: FHMQ520-14-HL-56-16
Limited Availability
€590.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyFHMQ-HL
Bore Code16
Center Distance1.97"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size1/4" x 1.62"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp1.494 hp
No. Of Gear Reductions1
Nominal Motor Hp Rating To Hp @ 1750 Rpm1 hp
Output Diameter1"
Output Hp1 9/50 hp
Output Key Size1/4" x 1.62"
Output Rpm125 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeHL
Output Shaft OrientationHL
Output StyleHL
Output Torque595 lbs.-in.
Product LineBravo Series - Compact Aluminum Worm Speed Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesBravo Series
Series StyleFHMQ-HL
Service Factor1
Shaft Seal MaterialNitrile
Weight8 lbs.

Shipping Info:

Ship weight (kg) 3.6

Product Variants

ProductModelMax. Input HpGear TypeOverhung LoadGear RatioOutput TorqueMounting TypeOutput Shaft TypeInput RpmPrice
GROVE GEAR W5200081.00 | AX3WHZ W5200081.001 49/250 hpWorm--583 lbs.-in.Shaft Mount-1750 RPM€509.73
GROVE GEAR W5200079.00 | AX3YQV W5200079.001.961 hp--10:1-ShaftHollow Shaft-€605.14
GROVE GEAR W5200083.00 | AX3YRR W5200083.000.684 hpWorm--607 lbs.-in.Shaft MountHollow Shaft1750 RPM€605.14
GROVE GEAR W5200080.00 | AX3ZXP W5200080.001.494 hp--14:1-ShaftHollow Shaft-€605.14
GROVE GEAR W5205033.00 | AX4DCV W5205033.00---301:1-ShaftHollow Shaft-€1,091.59
GROVE GEAR W5200082.00 | AX4DMA W5200082.000.889 hpWorm--577 lbs.-in.Shaft MountHollow Shaft1750 RPM€558.06
GROVE GEAR W5200145.MF | AX4EPA W5200145.MF--------€577.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5205106.00 FHMQ520-14-HL-56-16 Worm Reducer, Single Reduction, 1.97 Inch Distance, 595 Inch/lbs Torque, Aluminum
€590.06 /unit