GROVE GEAR W5180045.00 | AY4VNY

GROVE GEAR W5180045.00 BMQ518-28-R-56 Worm Reducer, 28:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY4VNY Model: W5180045.00Cross Ref: BMQ518-28-R-56
Limited Availability
€418.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.77"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp0.631 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp41/100 hp
Output Key Size3/16" x 1"
Output Rpm63 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft OrientationR
Output StyleR
Output Torque410 lbs.-in.
Overhung Load315 lbs.
Product LineBravo Series - Compact Aluminum Worm Speed Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesBravo Series
Series StyleBMQ-R
Service Factor1
Shaft Seal MaterialNitrile
Weight7 lbs.

Shipping Info:

Ship weight (kg) 3.15

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueGear TypeInput RpmHousing MaterialFrameMounting TypePrice
GROVE GEAR W5180044.00 | AX8KKN W5180044.00270 lbs.0.796 hp405 lbs.-in.Worm1750 RPMAluminum56CBase€418.79
GROVE GEAR W5180048.00 | AY7XAL W5180048.00405 lbs.0.363 hp442 lbs.-in.Worm1750 RPMAluminum56CBase€453.18
GROVE GEAR W5180049.00 | AY8EPU W5180049.00405 lbs.51/250 hp278 lbs.-in.Worm1750 RPMAluminum56CBase€418.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5180045.00 BMQ518-28-R-56 Worm Reducer, 28:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€418.79 /unit