GROVE GEAR NH8520601.55 | AY2AUJ

GROVE GEAR NH8520601.55 NH-HMQ852-20-H1-180-55 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 3.438 Inch O.D, Cast Iron

Item: AY2AUJ Model: NH8520601.55Cross Ref: NH-HMQ852-20-H1-180-55
In Stock

Get it by Thursday, Jun 12

€6,616.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code55
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm14 14/25 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp15 14/25 hp
Max. Input Hp15 14/25 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3.438"
Output Hp12 49/50 hp
Output Key Size7/8" x 4"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating3412
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque9351 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight210 lbs.

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)47.63
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadOutput TorqueMounting TypeFrameOutput Shaft Dia.Gear TypePrice
GROVE GEAR NH8520272.00 | AX4TPM NH8520272.00Right Handed Shaft8 21/200 hp3560 lbs.9419 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520273.00 | AX6XMC NH8520273.00Right Handed Shaft6.777 hp3560 lbs.9362 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520507.51 | AX7YZW NH8520507.51---9627 lbs.-in.---Worm€3,880.78
GROVE GEAR NH8524146.00 | AX8GCD NH8524146.00--------€5,204.51
RFQ
GROVE GEAR NH8520147.00 | AX8PWF NH8520147.00Left Handed Shaft2 9/125 hp3600 lbs.4646 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520330.00 | AX8QVZ NH8520330.00Left Handed Shaft12 19/100 hp3560 lbs.9517 lbs.-in.Base210TC2"Worm€5,154.38
GROVE GEAR NH8520584.48 | AX8VLY NH8520584.48---4646 lbs.-in.-56C-Worm€4,341.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8520601.55 NH-HMQ852-20-H1-180-55 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 3.438 Inch O.D, Cast Iron
€6,616.82 /unit