GROVE GEAR NH8520321.00 | AY7ZQW

GROVE GEAR NH8520321.00 NH-BMQ852-50-D-180 Worm Reducer, 50:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY7ZQW Model: NH8520321.00Cross Ref: NH-BMQ852-50-D-180
In Stock

Get it by Friday, Jun 13

€5,439.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm6.777 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 777/1000 hp
Max. Input Hp6.777 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp5.199 hp
Output Key Size1/2" x 2.5"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating3412
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque9362 lbs.-in.
Overhung Load3560 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight216 lbs.

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)47.63
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8520353.00 | AX6TWU NH8520353.003560 lbs.15 14/25 hp210TC9351 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520315.00 | AX7MWM NH8520315.003370 lbs.23 3/20 hp180TC7827 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520252.00 | AX8LXV NH8520252.003600 lbs.2 9/125 hp56C4646 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520358.00 | AY3GVB NH8520358.003570 lbs.5.816 hp210TC9212 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520288.00 | AY3WYV NH8520288.003600 lbs.2 9/125 hp140TC4646 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520284.00 | AY3YEE NH8520284.003560 lbs.8 21/200 hp140TC9419 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84
GROVE GEAR NH8520286.00 | AY4YDQ NH8520286.003570 lbs.5.816 hp140TC9212 lbs.-in.Double ShaftWorm1750 RPM2"€5,439.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8520321.00 NH-BMQ852-50-D-180 Worm Reducer, 50:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron
€5,439.84 /unit