GROVE GEAR NH8520179.00 | AY6HLM

GROVE GEAR NH8520179.00 NH-BM852-25-R-180 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY6HLM Model: NH8520179.00Cross Ref: NH-BM852-25-R-180
In Stock

Get it by Monday, Jun 16

€5,154.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm12 19/100 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp12 19/100 hp
Max. Input Hp12 19/100 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp10 57/100 hp
Output Key Size1/2" x 2.5"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3412
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9517 lbs.-in.
Overhung Load3560 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight216 lbs.

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)47.63
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8520056.00 | AX7XLM NH8520056.003570 lbs.5.816 hp210TC9212 lbs.-in.Right Handed ShaftWorm1750 RPM2"€5,154.38
GROVE GEAR NH8520052.00 | AY3YEB NH8520052.003560 lbs.15 14/25 hp210TC9351 lbs.-in.Right Handed ShaftWorm1750 RPM2"€5,154.38
GROVE GEAR NH8520180.00 | AY3YED NH8520180.003590 lbs.2.906 hp180TC5478 lbs.-in.Right Handed ShaftWorm1750 RPM2"€5,154.38
GROVE GEAR NH8520053.00 | AY4ZPM NH8520053.003560 lbs.10.538 hp210TC9627 lbs.-in.Right Handed ShaftWorm1750 RPM2"€5,154.38
GROVE GEAR NH8520031.00 | AY6HLH NH8520031.003560 lbs.15 14/25 hp180TC9351 lbs.-in.Right Handed ShaftWorm1750 RPM2"€5,154.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8520179.00 NH-BM852-25-R-180 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron
€5,154.38 /unit