GROVE GEAR NH8520035.00 | BG3FNW

GROVE GEAR NH8520035.00 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron

Item: BG3FNW Model: NH8520035.00
In Stock

Get it by Tuesday, Jun 10

€5,154.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm5.816 hp
Input Keyway Size1/4" x 3"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp5 102/125 hp
Max. Input Hp5.816 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp4.263 hp
Output Key Size1/2" x 2.5"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3412
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9212 lbs.-in.
Overhung Load3570 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight216 lbs.

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)47.63
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadOutput TorqueMounting TypeFrameOutput Shaft Dia.Gear TypePrice
GROVE GEAR NH8520272.00 | AX4TPM NH8520272.00Right Handed Shaft8 21/200 hp3560 lbs.9419 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520273.00 | AX6XMC NH8520273.00Right Handed Shaft6.777 hp3560 lbs.9362 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520507.51 | AX7YZW NH8520507.51---9627 lbs.-in.---Worm€3,880.78
GROVE GEAR NH8524146.00 | AX8GCD NH8524146.00--------€5,204.51
RFQ
GROVE GEAR NH8520147.00 | AX8PWF NH8520147.00Left Handed Shaft2 9/125 hp3600 lbs.4646 lbs.-in.Base140TC2"Worm€5,154.38
GROVE GEAR NH8520330.00 | AX8QVZ NH8520330.00Left Handed Shaft12 19/100 hp3560 lbs.9517 lbs.-in.Base210TC2"Worm€5,154.38
GROVE GEAR NH8520584.48 | AX8VLY NH8520584.48---4646 lbs.-in.-56C-Worm€4,341.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8520035.00 Worm Reducer, 60:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron
€5,154.38 /unit