GROVE GEAR NH8420373.00 | AX9QPP

GROVE GEAR NH8420373.00 NH-BMQ842-5-R-250 Worm Reducer, 5:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Cast Iron

Item: AX9QPP Model: NH8420373.00Cross Ref: NH-BMQ842-5-R-250
In Stock

Get it by Tuesday, Jun 17

€3,395.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance4 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Hp @ 1750 Rpm18 2/25 hp
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp18 2/25 hp
Max. Input Hp18 2/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp17 1/4 hp
Output Key Size3/8" x 2 1/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1445
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque3209 lbs.-in.
Overhung Load2800 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight124 lbs.

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8420593.31 | AX4VRT NH8420593.31----6170 lbs.-in.-140TCWorm€2,868.49
GROVE GEAR NH8420237.00 | AX6FVU NH8420237.00----6170 lbs.-in.-56Worm€2,227.60
GROVE GEAR NH8420325.00 | AX6ZWA NH8420325.00Left Handed Shaft18 2/25 hp2800 lbs.-3209 lbs.-in.Base210TCWorm€3,395.17
GROVE GEAR NH8420543.24 | AX8AQJ NH8420543.24--------€2,123.42
RFQ
GROVE GEAR NH8420543.35 | AX8CFZ NH8420543.35--------€2,123.42
RFQ
GROVE GEAR NH8420338.00 | AX8DUF NH8420338.00Right Handed Shaft16 27/100 hp2930 lbs.-4148 lbs.-in.Base210TCWorm€3,395.17
GROVE GEAR NH8420542.27 | AX8EJY NH8420542.27--------€2,123.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8420373.00 NH-BMQ842-5-R-250 Worm Reducer, 5:1 Ratio, 1.625 Inch I.D, 1.75 Inch O.D, Cast Iron
€3,395.17 /unit