GROVE GEAR NH8320508.31 | AY4JMY

GROVE GEAR NH8320508.31 NH-H832-60-H1-31 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.9375 Inch O.D, Cast Iron

Item: AY4JMY Model: NH8320508.31Cross Ref: NH-H832-60-H1-31
In Stock

Get it by Tuesday, Jun 10

€2,663.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code31
Center Distance3 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.573 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp2 57/500 hp
Max. Input Hp2 57/500 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 15/16"
Output Hp1.515 hp
Output Key Size1/2" x 4"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque2437 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight62 lbs.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8320213.00 | AX4GNA NH8320213.00Double Shaft11 23/25 hp2275 lbs.-1602 lbs.-in.Base180TCWorm€2,125.13
GROVE GEAR NH8320539.28 | AX8KDX NH8320539.28----2568 lbs.-in.-56CWorm€1,930.10
GROVE GEAR NH8320165.00 | AX8NXJ NH8320165.00Double Shaft3.619 hp2275 lbs.-2651 lbs.-in.Base140TCWorm€2,125.13
GROVE GEAR NH8320548.27 | AX8RRG NH8320548.27----2437 lbs.-in.-140TCWorm€1,930.10
GROVE GEAR NH8320309.00 | AX8TPU NH8320309.00Right Handed Shaft2.462 hp2170 lbs.-2568 lbs.-in.Base210TCWorm€2,039.62
GROVE GEAR NH8320043.00 | AX8WMD NH8320043.00Double Shaft5 9/50 hp2170 lbs.-2633 lbs.-in.Base56CWorm€2,125.13
GROVE GEAR NH8320126.00 | AX8YKH NH8320126.00Left Handed Shaft2.926 hp2275 lbs.-2641 lbs.-in.Base56CWorm€2,039.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320508.31 NH-H832-60-H1-31 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.9375 Inch O.D, Cast Iron
€2,663.34 /unit