GROVE GEAR NH8320123.00 | AX8LAX

GROVE GEAR NH8320123.00 NH-BMQ832-20-L-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AX8LAX Model: NH8320123.00Cross Ref: NH-BMQ832-20-L-56
In Stock

Get it by Wednesday, Jun 11

€2,039.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm4 47/250 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp5 9/50 hp
Max. Input Hp5 9/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp4 67/125 hp
Output Key Size3/8" x 2 1/4"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2633 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight64 lbs.

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8320149.00 | AX8VLL NH8320149.002275 lbs.3.619 hp140TC2651 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320121.00 | AY3UPD NH8320121.002170 lbs.8 23/250 hp56C2343 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320176.00 | AY4TQQ NH8320176.002275 lbs.2 57/500 hp180TC2437 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320171.00 | AY4VDC NH8320171.002170 lbs.5 9/50 hp180TC2633 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320125.00 | AY4YCP NH8320125.002275 lbs.3.619 hp56C2651 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320148.00 | AY4ZND NH8320148.002275 lbs.4.373 hp140TC2658 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320124.00 | AY6CRE NH8320124.002275 lbs.4.373 hp56C2658 lbs.-in.Left Handed ShaftWorm1750 RPM1 1/2"€2,039.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320123.00 NH-BMQ832-20-L-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,039.62 /unit