GROVE GEAR NH8320094.00 | AY6UEW

GROVE GEAR NH8320094.00 NH-BM832-40-D-180 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY6UEW Model: NH8320094.00Cross Ref: NH-BM832-40-D-180
In Stock

Get it by Tuesday, Jun 10

€2,125.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2 87/250 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 463/500 hp
Max. Input Hp2.926 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp2.293 hp
Output Key Size3/8" x 2 1/4"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque2641 lbs.-in.
Overhung Load2275 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8320244.00 | AY3BBG NH8320244.002170 lbs.6.127 hp210TC2551 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320241.00 | AY3YDH NH8320241.002275 lbs.11 23/25 hp210TC1602 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320093.00 | AY4YCN NH8320093.002275 lbs.3.619 hp180TC2651 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320048.00 | AY6FVU NH8320048.002275 lbs.2 57/500 hp56C2437 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320072.00 | AY6PVC NH8320072.002275 lbs.2 57/500 hp140TC2437 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320203.00 | AY7ATL NH8320203.002275 lbs.1 3/100 hp140TC2000 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13
GROVE GEAR NH8320071.00 | AY7DXJ NH8320071.002170 lbs.2.462 hp140TC2568 lbs.-in.Double ShaftWorm1750 RPM1 1/2"€2,125.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320094.00 NH-BM832-40-D-180 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,125.13 /unit