GROVE GEAR NH8320083.00 | AY6ZEX

GROVE GEAR NH8320083.00 NH-BM832-20-R-180 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY6ZEX Model: NH8320083.00Cross Ref: NH-BM832-20-R-180
In Stock

Get it by Friday, Jun 13

€2,039.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm4 47/250 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp5 9/50 hp
Max. Input Hp5 9/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp4 67/125 hp
Output Key Size3/8" x 2 1/4"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2633 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8320063.00 | AX8DUB NH8320063.002170 lbs.2.462 hp140TC2568 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320116.00 | AX8JJR NH8320116.002275 lbs.0.691 hp56C1567 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320037.00 | AY3TJB NH8320037.002275 lbs.3.619 hp56C2651 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320231.00 | AY3UPF NH8320231.002170 lbs.8 23/250 hp210TC2343 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320039.00 | AY4TQM NH8320039.002170 lbs.2.462 hp56C2568 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320060.00 | AY4WQU NH8320060.002275 lbs.4.373 hp140TC2658 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62
GROVE GEAR NH8320199.00 | AY6FVW NH8320199.002275 lbs.1 3/100 hp140TC2000 lbs.-in.Right Handed ShaftWorm1750 RPM1 1/2"€2,039.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320083.00 NH-BM832-20-R-180 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,039.62 /unit