GROVE GEAR NH8240566.23 | AY4NNA

GROVE GEAR NH8240566.23 NH-HMQ824-25-H1-140-23 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY4NNA Model: NH8240566.23Cross Ref: NH-HMQ824-25-H1-140-23
In Stock

Get it by Friday, Jun 13

€1,659.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.38"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.967 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 967/1000 hp
Max. Input Hp1.967 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp1.615 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2091
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1454 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR NH8240560.23 | AX3WAU NH8240560.230.307 hp-Shaft Mount56C648 lbs.-in.Hollow ShaftWormCast Iron€1,659.87
GROVE GEAR NH8240552.23 | AX7DVB NH8240552.232.765 hp-Shaft Mount56C1318 lbs.-in.Hollow ShaftWormCast Iron€1,659.87
GROVE GEAR NH8240558.16 | AX7DVC NH8240558.160.967 hp-Shaft Mount56C1418 lbs.-in.Hollow ShaftWormCast Iron€1,659.87
GROVE GEAR NH8240556.16 | AY2UWW NH8240556.161.342 hp40:1Shaft--Hollow Shaft-Cast Iron€1,659.87
GROVE GEAR NH8240556.23 | AY2UWX NH8240556.231.342 hp-Shaft Mount56C1433 lbs.-in.Hollow ShaftWormCast Iron€1,659.87
GROVE GEAR NH8240553.16 | AY3GRU NH8240553.162.326 hp-Shaft Mount56C1421 lbs.-in.Hollow ShaftWormCast Iron€1,659.87
GROVE GEAR NH8240555.19 | AY3THD NH8240555.191.653 hp-Shaft Mount56C1423 lbs.-in.Hollow ShaftWormCast Iron€1,659.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240566.23 NH-HMQ824-25-H1-140-23 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,659.87 /unit