GROVE GEAR NH8240501.23 | AY2GXQ

GROVE GEAR NH8240501.23 NH-H824-5-H1-23 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1.4375 Inch O.D, Cast Iron

Item: AY2GXQ Model: NH8240501.23Cross Ref: NH-H824-5-H1-23
In Stock

Get it by Monday, Jun 16

€1,501.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code23
Center Distance2.38"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm5.323 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp5 323/1000 hp
Max. Input Hp5.323 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 7/16"
Output Hp4.985 hp
Output Key Size3/8" x 3"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1451
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque898 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight36 lbs.

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR NH8240165.00 | AX4GDK NH8240165.00Worm1.137 hpRight Handed Shaft1770 lbs.-1432 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240166.00 | AX4XJY NH8240166.00Worm0.967 hpRight Handed Shaft1770 lbs.-1418 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240184.00 | AX6ABN NH8240184.00-2.765 hpLeft Handed Shaft-15:1-Base-€1,175.74
GROVE GEAR NH8240149.00 | AX6EBZ NH8240149.00Worm2.326 hpLeft Handed Shaft1300 lbs.-1421 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240588.23 | AX7XAG NH8240588.23--------€1,089.02
RFQ
GROVE GEAR NH8240207.00 | AX7ZVL NH8240207.00Worm3.564 hpDouble Shaft1770 lbs.-1172 lbs.-in.Base140TC€1,233.58
GROVE GEAR NH8240197.00 | AX8KDT NH8240197.00Worm2.326 hpRight Handed Shaft1770 lbs.-1421 lbs.-in.Base140TC€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240501.23 NH-H824-5-H1-23 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1.4375 Inch O.D, Cast Iron
€1,501.42 /unit