GROVE GEAR NH8240154.00 | AX7CYW

GROVE GEAR NH8240154.00 NH-BMQ824-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX7CYW Model: NH8240154.00Cross Ref: NH-BMQ824-60-L-56
In Stock

Get it by Thursday, Jun 12

€1,175.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.967 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp967/1000 hp
Max. Input Hp0.967 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp82/125 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29.2 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1418 lbs.-in.
Overhung Load1770 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8240152.00 | AX8GWC NH8240152.001770 lbs.1.342 hp56C1433 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240145.00 | AX8LWK NH8240145.001770 lbs.5.323 hp56C898 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240146.00 | AX8VLB NH8240146.001300 lbs.3.992 hp56C995 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240150.00 | AX8VLC NH8240150.001770 lbs.1.967 hp56C1454 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240220.00 | AX8VLD NH8240220.001770 lbs.2.765 hp180TC1318 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240148.00 | AY2WVW NH8240148.001770 lbs.2.765 hp56C1318 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240219.00 | AY3DCX NH8240219.001770 lbs.3.564 hp180TC1172 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240154.00 NH-BMQ824-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,175.74 /unit