GROVE GEAR NH8240097.00 | AY4TNW

GROVE GEAR NH8240097.00 NH-BM824-5-D-140 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4TNW Model: NH8240097.00Cross Ref: NH-BM824-5-D-140
In Stock

Get it by Tuesday, Jun 10

€1,233.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.38"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm5.323 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp5 323/1000 hp
Max. Input Hp5.323 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp4.985 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1451
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque898 lbs.-in.
Overhung Load1770 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8240069.00 | AX8GWB NH8240069.001770 lbs.1.137 hp56C1432 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240064.00 | AY3TGW NH8240064.001300 lbs.2.765 hp56C1318 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240100.00 | AY4VBX NH8240100.001770 lbs.2.765 hp140TC1318 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240067.00 | AY6CPH NH8240067.001770 lbs.1.653 hp56C1423 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240072.00 | AY6CPJ NH8240072.001770 lbs.0.307 hp56C648 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240065.00 | AY6PTV NH8240065.001770 lbs.2.326 hp56C1421 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58
GROVE GEAR NH8240066.00 | AY6PTW NH8240066.001770 lbs.1.967 hp56C1454 lbs.-in.Double ShaftWorm1750 RPM1"€1,233.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240097.00 NH-BM824-5-D-140 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron
€1,233.58 /unit