GROVE GEAR NH8210541.20 | AX9KYX

GROVE GEAR NH8210541.20 NH-HMQ821-20-H1-56-20 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AX9KYX Model: NH8210541.20Cross Ref: NH-HMQ821-20-H1-56-20
In Stock

Get it by Tuesday, Jun 10

€1,380.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code20
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 73/125 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 73/125 hp
Max. Input Hp1 73/125 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.338 hp
Output Key Size1/4" x 2.5"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque964 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioMaterialPrice
GROVE GEAR NH8210548.23 | AX7YCQ NH8210548.230.217 hpShaft Mount56C439 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210545.16 | AX8BLK NH8210545.160.769 hpShaft Mount56C970 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210547.23 | AX9HAF NH8210547.2338/125 hpShaft Mount56C547 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210549.23 | AX9LWY NH8210549.233.653 hpShaft Mount140TC614 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210544.20 | AY3AYZ NH8210544.200.916 hpShaft Mount56C971 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210548.18 | AY3DCT NH8210548.180.217 hpShaft Mount56C439 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71
GROVE GEAR NH8210551.16 | AY3FET NH8210551.162 58/125 hpShaft Mount140TC805 lbs.-in.Hollow ShaftWorm-Cast Iron€1,380.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210541.20 NH-HMQ821-20-H1-56-20 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,380.71 /unit