GROVE GEAR NH8180503.16 | AY4ZKU

GROVE GEAR NH8180503.16 NH-H818-10-H1-16 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4ZKU Model: NH8180503.16Cross Ref: NH-H818-10-H1-16
In Stock

Get it by Friday, Jun 13

€1,088.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code16
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 5/8 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp1 5/8 hp
Max. Input Hp1 5/8 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp1.466 hp
Output Key Size1/4" x 3"
Output Rpm175 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating976
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque528 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8180087.00 | AX4AEF NH8180087.001 5/8 hpRight Handed Shaft1200 lbs.528 lbs.-in.Base140TCWorm-€876.47
GROVE GEAR NH8185043.00 | AX4DBX NH8185043.00--------€693.26
GROVE GEAR NH8185008.00 | AX4HPB NH8185008.000.741 hp-1250 lbs.614 lbs.-in.-56CWorm-€693.26
GROVE GEAR NH8185022.00 | AX8LWJ NH8185022.00--------€739.66
RFQ
GROVE GEAR NH8180138.00 | AX8NWA NH8180138.000.884 hpDouble Shaft1200 lbs.644 lbs.-in.Base56CWorm-€920.46
GROVE GEAR NH8185001.00 | AX8PUJ NH8185001.001 28/125 hp-1250 lbs.1318 lbs.-in.Torque Limiting Design56CWorm-€999.19
GROVE GEAR NH8180248.00 | AX8QVR NH8180248.000.609 hpDouble Shaft1200 lbs.634 lbs.-in.Base48CZWorm-€920.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180503.16 NH-H818-10-H1-16 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,088.96 /unit