GROVE GEAR NH8180226.00 | AY6CNN

GROVE GEAR NH8180226.00 NH-BMQ818-60-L-48 Worm Reducer, 60:1 Ratio, 0.5 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6CNN Model: NH8180226.00Cross Ref: NH-BMQ818-60-L-48
In Stock

Get it by Thursday, Jun 12

€876.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance1 3/4"
Frame48CZ
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1/2"
Input Bore Size1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm0.449 hp
Input Keyway Size (c Face)1/8" x 1/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp449/1000 hp
Max. Input Hp0.449 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp36/125 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque623 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180224.00 | AX7VNM NH8180224.000.609 hp48CZ634 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180116.00 | AX8FGT NH8180116.000.609 hp56C634 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180115.00 | AX8JJH NH8180115.000.741 hp56C614 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180114.00 | AX8LWH NH8180114.000.884 hp56C644 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180147.00 | AX9HAA NH8180147.001 5/8 hp140TC528 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180146.00 | AY2UWJ NH8180146.001.909 hp140TC471 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180149.00 | AY2WVM NH8180149.001 23/500 hp140TC630 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180226.00 NH-BMQ818-60-L-48 Worm Reducer, 60:1 Ratio, 0.5 Inch I.D, 1 Inch O.D, Cast Iron
€876.47 /unit