GROVE GEAR NH8180157.00 | AY8GTR

GROVE GEAR NH8180157.00 NH-BMQ818-5-R-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY8GTR Model: NH8180157.00Cross Ref: NH-BMQ818-5-R-140
In Stock

Get it by Tuesday, Jun 10

€876.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2 3/5 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 3/5 hp
Max. Input Hp2 3/5 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.422 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating793
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque436 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180125.00 | AX7APB NH8180125.001250 lbs.1 23/500 hp56C630 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180130.00 | AX8CFR NH8180130.001200 lbs.0.449 hp56C623 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180238.00 | AX8FGU NH8180238.001200 lbs.0.449 hp48CZ623 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180126.00 | AX8VKV NH8180126.001250 lbs.0.884 hp56C644 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180124.00 | AY3VRN NH8180124.001200 lbs.1 28/125 hp56C571 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180123.00 | AY3YBH NH8180123.001200 lbs.1 5/8 hp56C528 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47
GROVE GEAR NH8180164.00 | AY4AQG NH8180164.001200 lbs.0.609 hp140TC634 lbs.-in.Right Handed ShaftWorm1750 RPM1"€876.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180157.00 NH-BMQ818-5-R-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron
€876.47 /unit