GROVE GEAR NH8180133.00 | AY8JAM

GROVE GEAR NH8180133.00 NH-BMQ818-5-D-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY8JAM Model: NH8180133.00Cross Ref: NH-BMQ818-5-D-56
In Stock

Get it by Friday, Jun 13

€920.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2 3/5 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 3/5 hp
Max. Input Hp2 3/5 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.422 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating793
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque436 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180173.00 | AX8EJR NH8180173.001 23/500 hp140TC630 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180141.00 | AX8VKW NH8180141.000.515 hp56C634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180144.00 | AY4ELU NH8180144.000.141 hp56C277 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180140.00 | AY6FTG NH8180140.000.609 hp56C634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180143.00 | AY6HGZ NH8180143.0026/125 hp56C356 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180176.00 | AY7DUU NH8180176.000.609 hp140TC634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180250.00 | AY7JMN NH8180250.000.449 hp48CZ623 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180133.00 NH-BMQ818-5-D-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€920.46 /unit