GROVE GEAR NH8180089.00 | AY4YAW

GROVE GEAR NH8180089.00 NH-BM818-20-R-140 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4YAW Model: NH8180089.00Cross Ref: NH-BM818-20-R-140
In Stock

Get it by Thursday, Jun 12

€876.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 23/500 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 23/500 hp
Max. Input Hp1 23/500 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp7/8 hp
Output Key Size1/4" x 1 3/4"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque630 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180051.00 | AX7UME NH8180051.001 5/8 hp56C528 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180085.00 | AX9MVY NH8180085.002 3/5 hp140TC436 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180059.00 | AY3FEJ NH8180059.0026/125 hp56C356 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180053.00 | AY3UMD NH8180053.001 23/500 hp56C630 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180050.00 | AY4AQF NH8180050.001.909 hp56C471 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180058.00 | AY4YAV NH8180058.000.449 hp56C623 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180086.00 | AY6AYV NH8180086.001.909 hp140TC471 lbs.-in.Right Handed ShaftWorm1200 lbs.1750 RPM1"€876.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180089.00 NH-BM818-20-R-140 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€876.47 /unit