GROVE GEAR NH8180064.00 | AX7NPP

GROVE GEAR NH8180064.00 NH-BM818-15-D-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX7NPP Model: NH8180064.00Cross Ref: NH-BM818-15-D-56
In Stock

Get it by Tuesday, Jun 10

€920.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 28/125 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 28/125 hp
Max. Input Hp1 28/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp1 29/500 hp
Output Key Size1/4" x 1 3/4"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque571 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180067.00 | AY3FEK NH8180067.000.741 hp56C614 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180103.00 | AY4YAX NH8180103.000.741 hp140TC614 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180065.00 | AY6LMD NH8180065.001 23/500 hp56C630 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180102.00 | AY6PRW NH8180102.000.884 hp140TC644 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180070.00 | AY7DUR NH8180070.000.449 hp56C623 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180072.00 | AY7DUT NH8180072.000.141 hp56C277 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46
GROVE GEAR NH8180098.00 | AY7WHY NH8180098.001.909 hp140TC471 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"€920.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180064.00 NH-BM818-15-D-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€920.46 /unit