GROVE GEAR NH8180034.00 | AY6RKG

GROVE GEAR NH8180034.00 NH-B818-60-D Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6RKG Model: NH8180034.00Cross Ref: NH-B818-60-D
In Stock

Get it by Wednesday, Jun 11

€824.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.449 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp449/1000 hp
Max. Input Hp0.449 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp36/125 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque623 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8180030.00 | AY2WVL NH8180030.000.884 hp644 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180025.00 | AY4NMF NH8180025.002 3/5 hp436 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180035.00 | AY6HGW NH8180035.0026/125 hp356 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180029.00 | AY6PRV NH8180029.001 23/500 hp630 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180032.00 | AY7ZMP NH8180032.000.609 hp634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180028.00 | AY8NAB NH8180028.001 28/125 hp571 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89
GROVE GEAR NH8180033.00 | AY8RWU NH8180033.000.515 hp634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM1"Cast Iron€824.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180034.00 NH-B818-60-D Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€824.89 /unit